Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, 3/4x0.072 In, PK5

  • Mfr # 1NCJ4

  • Zoro # G2847241


product price: $6.89
/pk 5, $1.38/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.6 in
Wire Dia.
0.072 in
Compressed Length
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCJ4
Zoro #
G2847241
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Outside Dia.
0.6 in
Wire Dia.
0.072 in
Compressed Length
0.4 in
Load @ 50% Free Length (Lbs.)
0 lb
Wire Diameter
0.07 in
Free Length
3/4 in
Compatible Rod Size
15/32 in
Compatible Hole Diameter
5/8 in
Outside Diameter
0.6 in
Inside Diameter
0.46 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
67.83 lb/in
Color
Gray
Deflection @ Load
0.34 in
Coils Per Inch
0
End Type
Closed, Ground
Meets/Exceeds
ASTM A313
Wire Type
Round
Finish
Plain
Load @ Solid (Lbs.)
0 lb
Load (Lbs.)
22.09 lb
Constant
0
Item
Compression Spring
Coils per Inch
0
Product Type
Compression Spring
Total Active Coils
3.36
System of Measurement
Inch
Standards
ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Outside Dia 0.600 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.397 In, Load 22.09 Lbs, Deflection @ Load 0.34 In, Spring Rate 64.97 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.