Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compress Spring, Conical, 302 SS, 3/4x0.600

  • Mfr # 1NCZ3

  • Zoro # G2306577


product price: $2.49
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.026 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCZ3
Zoro #
G2306577
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Wire Dia.
0.026 in
Large Outside Dia.
0.6 in
Small Outside Dia.
0.375 in
Compressed Length
0.07 in
Load @ 50% Free Length (Lbs.)
0.73 lb
Inside Diameter - Minimum
0.3 in
Inside Diameter - Maximum
0.35 in
Outside Diameter - Maximum
0.6 in
Compatible Rod Size
11/32 in
Outside Diameter - Minimum
0.38 in
Free Length
3/4 in
Wire Diameter
0.03 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
1.94 lb/in
Color
Gray
End Type
Closed, Not Ground
Meets/Exceeds
ASTM A313
Finish
Plain
Load @ Solid (Lbs.)
1.36 lb
Wire Type
Round
Item
Compression Spring
Product Type
Compression Spring
Standards
ASTM A313
Total Active Coils
3
Spring Shape
Conical
System of Measurement
Inch

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.026 In, End Type Squared and Not Ground, Large Outside Dia 0.600 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 0.73 Lbs, LOAD @ SOLID 1.36 Lbs, Spring Rate 1.94 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.