Zoro Homepage

Compress Spring, Conical, 302 SS, 3/4x0.975

  • Mfr # 1NDR9

  • Zoro # G3446301


product price: $2.89
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.049 in
Large Outside Dia.
0.975 in
Small Outside Dia.
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDR9
Zoro #
G3446301
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Wire Dia.
0.049 in
Large Outside Dia.
0.975 in
Small Outside Dia.
0.625 in
Compressed Length
0.12 in
Load @ 50% Free Length (Lbs.)
2.93 lb
Outside Diameter - Minimum
0.63 in
Compatible Rod Size
9/16 in
Inside Diameter - Maximum
0.56 in
Free Length
3/4 in
Outside Diameter - Maximum
0.98 in
Wire Diameter
0.05 in
Inside Diameter - Minimum
0.5 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
7.81 lb/in
Color
Gray
End Type
Closed, Not Ground
Wire Type
Round
Meets/Exceeds
ASTM A313
Finish
Plain
Item
Compression Spring
Load @ Solid (Lbs.)
5.09 lb
Product Type
Compression Spring
Total Active Coils
3
Standards
ASTM A313
Spring Shape
Conical
System of Measurement
Inch

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 3/4 In, Wire Type Round, Wire Dia 0.049 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.625 In, LD @ 50% FREE LENGTH 2.93 Lbs, LOAD @ SOLID 5.09 Lbs, Spring Rate 7.81 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.