Zoro Homepage

Compress Spring, Conical, 302 SS, 5/8x0.975

  • Mfr # 1NDV9

  • Zoro # G2700144


product price: $2.89
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Overall Length
5/8 in
Wire Dia.
0.074 in
Large Outside Dia.
0.975 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDV9
Zoro #
G2700144
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
5/8 in
Wire Dia.
0.074 in
Large Outside Dia.
0.975 in
Small Outside Dia.
0.438 in
Compressed Length
0.19 in
Load @ 50% Free Length (Lbs.)
16.85 lb
Inside Diameter - Maximum
0.31 in
Outside Diameter - Minimum
0.44 in
Inside Diameter - Minimum
0.27 in
Compatible Rod Size
5/16 in
Free Length
5/8 in
Wire Diameter
0.07 in
Outside Diameter - Maximum
0.98 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
53.94 lb/in
Color
Gray
End Type
Closed, Not Ground
Wire Type
Round
Item
Compression Spring
Meets/Exceeds
ASTM A313
Load @ Solid (Lbs.)
25.71 lb
Finish
Plain
Product Type
Compression Spring
System of Measurement
Inch
Standards
ASTM A313
Total Active Coils
2.75
Spring Shape
Conical

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 5/8 In, Wire Type Round, Wire Dia 0.074 In, End Type Squared and Not Ground, Large Outside Dia 0.975 In, Small Outside Dia. 0.438 In, LD @ 50% FREE LENGTH 16.85 Lbs, LOAD @ SOLID 25.71 Lbs, Spring Rate 53.94 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.