Zoro Homepage

Compress Spring, Conical, SS, 1 1/2x0.85

  • Mfr # 1NDL1

  • Zoro # G1012006


product price: $2.89
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.045 in
Large Outside Dia.
0.85 in
Small Outside Dia.
0.343 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDL1
Zoro #
G1012006
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/2 in
Wire Dia.
0.045 in
Large Outside Dia.
0.85 in
Small Outside Dia.
0.343 in
Compressed Length
0.11 in
Load @ 50% Free Length (Lbs.)
4.19 lb
Inside Diameter - Maximum
0.27 in
Outside Diameter - Minimum
0.34 in
Wire Diameter
0.05 in
Compatible Rod Size
17/64 in
Inside Diameter - Minimum
0.23 in
Outside Diameter - Maximum
0.85 in
Free Length
1 1/2 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
5.59 lb/in
Color
Gray
Load @ Solid (Lbs.)
7.88 lb
Wire Type
Round
Item
Compression Spring
End Type
Closed, Not Ground
Meets/Exceeds
ASTM A313
Finish
Plain
Product Type
Compression Spring
Total Active Coils
4.5
Standards
ASTM A313
System of Measurement
Inch
Spring Shape
Conical

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/2 In, Wire Type Round, Wire Dia 0.045 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.343 In, LD @ 50% FREE LENGTH 4.19 Lbs, LOAD @ SOLID 7.88 Lbs, Spring Rate 5.59 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.