Zoro Homepage

Compress Spring, Conical, SS, 1 1/4x0.85

  • Mfr # 1NDK6

  • Zoro # G2476975


product price: $2.49
/ea

Key Features

Type
Conical
Material
302 Stainless Steel
Wire Dia.
0.042 in
Large Outside Dia.
0.85 in
Small Outside Dia.
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NDK6
Zoro #
G2476975
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Wire Dia.
0.042 in
Large Outside Dia.
0.85 in
Small Outside Dia.
0.375 in
Compressed Length
0.11 in
Load @ 50% Free Length (Lbs.)
2.7 lb
Outside Diameter - Minimum
0.38 in
Outside Diameter - Maximum
0.85 in
Wire Diameter
0.04 in
Free Length
1 1/4 in
Compatible Rod Size
5/16 in
Inside Diameter - Minimum
0.27 in
Inside Diameter - Maximum
0.31 in

Details

Type
Conical
Material
302 Stainless Steel
Spring Rate
4.32 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
Finish
Plain
End Type
Closed, Not Ground
Item
Compression Spring
Wire Type
Round
Load @ Solid (Lbs.)
5.04 lb
Product Type
Compression Spring
System of Measurement
Inch
Spring Shape
Conical
Standards
ASTM A313
Total Active Coils
4.1

Description

Compression Spring, Conical, 302 Stainless Steel, Finish Plain, Overall Length 1 1/4 In, Wire Type Round, Wire Dia 0.042 In, End Type Squared and Not Ground, Large Outside Dia 0.850 In, Small Outside Dia. 0.375 In, LD @ 50% FREE LENGTH 2.70 Lbs, LOAD @ SOLID 5.04 Lbs, Spring Rate 4.32 Lbs/In, Meets/Exceeds ASTM A313

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.