Zoro Homepage

Compress Spring, Precision, 2 In, PK5

  • Mfr # 1NCT5

  • Zoro # G0706736


product price: $7.19
/pk 5, $1.44/ea

Key Features

Type
Precision
Material
302 Stainless Steel
Outside Dia.
0.72 in
Wire Dia.
0.072 in
Compressed Length
0.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NCT5
Zoro #
G0706736
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Outside Dia.
0.72 in
Wire Dia.
0.072 in
Compressed Length
0.69 in
Load @ 50% Free Length (Lbs.)
0 lb
Compatible Rod Size
19/32 in
Wire Diameter
0.07 in
Free Length
2 in
Outside Diameter
0.72 in
Compatible Hole Diameter
3/4 in
Inside Diameter
0.58 in

Details

Type
Precision
Material
302 Stainless Steel
Spring Rate
17.39 lb/in
Color
Gray
Meets/Exceeds
ASTM A313
Load (Lbs.)
18.83 lb
Load @ Solid (Lbs.)
0 lb
End Type
Closed, Ground
Coils Per Inch
0
Deflection @ Load
1.13 in
Constant
0
Item
Compression Spring
Wire Type
Round
Finish
Plain
Coils per Inch
0
Product Type
Compression Spring
Total Active Coils
7.1
System of Measurement
Inch
Standards
ASTM A313
Spring Shape
Cylindrical

Description

Compression Spring, Precision, 302 Stainless Steel, Finish Plain, Overall Length 2 In, Outside Dia 0.720 In, Wire Type Round, Wire Dia 0.072 In, End Type Closed and Ground, Compressed Length 0.686 In, Load 18.83 Lbs, Deflection @ Load 1.13 In, Spring Rate 16.66 Lbs/In, Meets/Exceeds ASTM A313, Package 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.