Shop ZORO SELECT
See all product information
Create Account
Compression Packing Rings, Black, 1.25" ID
- Mfr # ZUSA-CP-1273
- Zoro # G523359767
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Steam Temperature - Maximum
507 Degrees F
Pressure for Valves - Maximum
3,625 psi
Base Material
Graphite/PTFE
Shaft Speed - Maximum
3,800 fpm
Pressure for Pumps - Maximum
507 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1273
- Zoro #
- G523359767
- UPC #
- 00197666245033
- Country of Origin
- China
- Steam Temperature - Maximum
- 507 Degrees F
- Pressure for Valves - Maximum
- 3,625 psi
- Base Material
- Graphite/PTFE
- Shaft Speed - Maximum
- 3,800 fpm
- Pressure for Pumps - Maximum
- 507 psi
- Liquid Temperature - Minimum
- -148 Degrees F
- pH - Minimum
- 0 pH
- Color
- Black
- Liquid Temperature - Maximum
- 536 Degrees F
- Item
- Compression Packing Ring
- pH - Maximum
- 14 pH
- Wire Color
- Black
Dimensions
- Inside Diameter
- 1 1/4 in
- Outside Diameter
- 2 in
Description
Compression Packing Rings,Black,1.25" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.