Compression Packing Rings, Black, 3/4" ID
- Mfr # ZUSA-CP-1271
- Zoro # G523355134
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Shaft Speed - Maximum
3,800 fpm
Inside Diameter
3/4 in
Color
Black
Steam Temperature - Maximum
507 Degrees F
Base Material
Graphite/PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1271
- Zoro #
- G523355134
- UPC #
- 00197666245019
- Country of Origin
- China
Dimensions
- Inside Diameter
- 3/4 in
- Outside Diameter
- 1 1/2 in
Details
- Shaft Speed - Maximum
- 3,800 fpm
- Color
- Black
- Steam Temperature - Maximum
- 507 Degrees F
- Base Material
- Graphite/PTFE
- Pressure for Pumps - Maximum
- 507 psi
- Liquid Temperature - Maximum
- 536 Degrees F
- Liquid Temperature - Minimum
- -148 Degrees F
- pH - Minimum
- 0 pH
- pH - Maximum
- 14 pH
- Pressure for Valves - Maximum
- 3,625 psi
- Item
- Compression Packing Ring
- Wire Color
- Black
Description
Compression Packing Rings,Black,3/4" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.