Compression Packing Rings, Black, 1.5" ID
- Mfr # ZUSA-CP-1274
- Zoro # G623359223
product price:Â
$
10.35
/ea
Key Features
Base Material
Graphite/PTFE
Liquid Temperature - Minimum
-148 Degrees F
Pressure for Valves - Maximum
3,625 psi
Pressure for Pumps - Maximum
507 psi
Steam Temperature - Maximum
507 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CP-1274
- Zoro #
- G623359223
- UPC #
- 00197666245040
- Country of Origin
- China
- Base Material
- Graphite/PTFE
- Liquid Temperature - Minimum
- -148 Degrees F
- Pressure for Valves - Maximum
- 3,625 psi
- Pressure for Pumps - Maximum
- 507 psi
- Steam Temperature - Maximum
- 507 Degrees F
- Item
- Compression Packing Ring
- Color
- Black
- pH - Maximum
- 14 pH
- Liquid Temperature - Maximum
- 536 Degrees F
- pH - Minimum
- 0 pH
- Shaft Speed - Maximum
- 3,800 fpm
- Wire Color
- Black
Dimensions
- Inside Diameter
- 1 1/2 in
- Outside Diameter
- 2 1/4 in
Description
Compression Packing Rings,Black,1.5" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.