Shop ZORO SELECT
See all product information
Create Account
Compression Packing Rings, Black, 2" ID
- Mfr # ZUSA-CP-1275
- Zoro # G123355619
product price:Â
$
23.29
/ea
Key Features
Outside Diameter
3 in
pH - Minimum
0 pH
Pressure for Valves - Maximum
3,625 psi
pH - Maximum
14 pH
Base Material
Graphite/PTFE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1275
- Zoro #
- G123355619
- UPC #
- 00197666245057
- Country of Origin
- China
Dimensions
- Outside Diameter
- 3 in
- Inside Diameter
- 2 in
Details
- pH - Minimum
- 0 pH
- Pressure for Valves - Maximum
- 3,625 psi
- pH - Maximum
- 14 pH
- Item
- Compression Packing Ring
- Base Material
- Graphite/PTFE
- Shaft Speed - Maximum
- 3,800 fpm
- Liquid Temperature - Maximum
- 536 Degrees F
- Liquid Temperature - Minimum
- -148 Degrees F
- Steam Temperature - Maximum
- 507 Degrees F
- Color
- Black
- Pressure for Pumps - Maximum
- 507 psi
- Wire Color
- Black
Description
Compression Packing Rings,Black,2" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.