Shop ZORO SELECT
See all product information
Create Account
Compression Packing Rings, Black, 1.5" ID
- Mfr # ZUSA-CP-1280
- Zoro # G423355548
product price:Â
$
10.35
/ea
Key Features
Pressure for Valves - Maximum
2,170 psi
Steam Temperature - Maximum
428 Degrees F
Lubrication Type
PTFE/Silicone
Outside Diameter
2 1/4 in
Liquid Temperature - Minimum
-302 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1280
- Zoro #
- G423355548
- UPC #
- 00197666245101
- Country of Origin
- China
Dimensions
- Outside Diameter
- 2 1/4 in
- Inside Diameter
- 1 1/2 in
Details
- Pressure for Valves - Maximum
- 2,170 psi
- Steam Temperature - Maximum
- 428 Degrees F
- Lubrication Type
- PTFE/Silicone
- Liquid Temperature - Minimum
- -302 Degrees F
- pH - Minimum
- 0 pH
- Color
- Black
- Liquid Temperature - Maximum
- 500 Degrees F
- Base Material
- PTFE
- Item
- Compression Packing Ring
- Shaft Speed - Maximum
- 1,500 fpm
- Pressure for Pumps - Maximum
- 217 psi
- pH - Maximum
- 14 pH
- Wire Color
- Black
Description
Compression Packing Rings,Black,1.5" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.