Shop GIZMO ENGINEERING
See all product information
Create Account
IBC Low Level Alarm 3/4 in Red Kynar pipe, Lithium battery, Dual Alarm, No suction pipe
- Mfr # ILK-KK
- Zoro # G023548678
product price:
$
1,109.99
/ea
Free Shipping & Returns
Key Features
Material
Kynar
Includes
Battery
Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ILK-KK
- Zoro #
- G023548678
- UPC #
- -
- Country of Origin
- United States
- Item
- IBC
- Material
- Kynar
- Includes
- Battery
- Color
- Red
Description
Gizmo Engineering ILK-Polypropylene IBC Low Level Alarm is a purpose-built industrial monitoring system designed to safeguard processes that rely on uninterrupted liquid supply within intermediate bulk containers (IBCs). As part of Gizmo Engineering’s family of liquid level alarms-products that have been refined over decades for robustness, simplicity, and long-term reliability-this model tackles one of the most common operational challenges in manufacturing and chemical handling: preventing containers from running dry without notice. At its core, the ILK-series unit is a low-level alarm system engineered specifically for IBCs-large containers often used for storing chemicals, reagents, solvents, and other process liquids. Its mission is straightforward yet critical: detect when the liquid level drops below a user-defined threshold and immediately alert personnel to prevent dry-run conditions, pump damage, production interruptions, or unsafe spill scenarios. Unlike some level alarms that require eXternal power or sophisticated controls, this IBC alarm is battery-powered, eliminating dependence on mains electricity and enabling fleXible installation in any location-whether on a factory floor, in a chemical plant, or on a remote processing line. The design uses a lithium battery that can last years in passive monitoring mode because the circuit draws power only when actively alarming, ensuring that a depleted power source never blindsides you. The alarm’s activation mechanism is based on a float-switch sensor enclosed within a polypropylene pipe-a material choice that offers strong resistance to corrosion, aqueous chemical solutions, and many industrial fluids. This sealed float-in-pipe design not only protects the sensing element from physical abuse during container transfers and handling but also improves longevity and reliability in environments where other float sensors might fail. When liquid falls below the preset level, the unit delivers both audible and visual alerts: a loud, warbling buzzer capable of cutting through noisy industrial backgrounds and a bright flashing LED that remains visible even in daylight. These dual alerts ensure that staff are immediately aware of a low-level condition, reducing the risk of unnoticed dry conditions that could lead to equipment damage or costly process disruptions. The system’s installation is straightforward. Because it doesn’t require a liquid feed pipe, the “no liquid pipe in configuration simplifies
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.