CompressPackToolReplTip, 1.375"L, Corkscrw
- Mfr # ZUSA-CPT-8
- Zoro # G323509614
product price:Â
$
7.69
/ea
Key Features
Tip Type
Corkscrew
Compatible Manufacturer Model Number
ZUSA-CPT-1, ZUSA-CPT-41
Overall Length
1.375 in
Shaft Connection Thread Size
1/4"-20
Compatible with Manufacturer Model Number
ZUSA-CPT-1, ZUSA-CPT-41
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-8
- Zoro #
- G323509614
- UPC #
- 197666244234
- Country of Origin
- United States
Dimensions
- Overall Length
- 1.375 in
- Shaft Connection Thread Size
- 1/4"-20
- Wire Rope Length
- 1.375 in
- Length
- 1.375 in
Details
- Tip Type
- Corkscrew
- Item
- Compression Packing Tool Replacement Tips
- Compatible Manufacturer Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Compatible with Manufacturer Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- For Manufacturer Part Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Compatible with Mfr. Model Number
- ZUSA-CPT-1, ZUSA-CPT-41
- Compatible Manufacturer Part Number
- ZUSA-CPT-1, ZUSA-CPT-41
Description
CompressPackToolReplTip,1.375"L,Corkscrw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.