Shop ZORO SELECT
See all product information
Create Account
Compression Packing Rings, Black, 5/8" ID
- Mfr # ZUSA-CP-1276
- Zoro # G823361163
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
pH - Maximum
14 pH
Liquid Temperature - Maximum
500 Degrees F
Shaft Speed - Maximum
1,500 fpm
Color
Black
Pressure for Pumps - Maximum
217 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CP-1276
- Zoro #
- G823361163
- UPC #
- 00197666245064
- Country of Origin
- China
Dimensions
- Inside Diameter
- 5/8 in
- Outside Diameter
- 1 1/4 in
Details
- pH - Maximum
- 14 pH
- Liquid Temperature - Maximum
- 500 Degrees F
- Shaft Speed - Maximum
- 1,500 fpm
- Color
- Black
- Pressure for Pumps - Maximum
- 217 psi
- Base Material
- PTFE
- Liquid Temperature - Minimum
- -302 Degrees F
- Lubrication Type
- PTFE/Silicone
- pH - Minimum
- 0 pH
- Item
- Compression Packing Ring
- Steam Temperature - Maximum
- 428 Degrees F
- Pressure for Valves - Maximum
- 2,170 psi
- Wire Color
- Black
Description
Compression Packing Rings,Black,5/8" ID
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.