Shop ZORO SELECT
See all product information
Create Account
CompressPackToolReplTip, 1.875"L, Corkscrw
- Mfr # ZUSA-CPT-50
- Zoro # G723509580
product price:Â
$
15.49
/ea
Key Features
Shaft Connection Thread Size
1/4"-20
Compatible Manufacturer Model Number
ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
Tip Type
Corkscrew
Overall Length
1.875 in
Compatible with Manufacturer Model Number
ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CPT-50
- Zoro #
- G723509580
- UPC #
- 197666238769
- Country of Origin
- United States
- Compatible Manufacturer Model Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
- Tip Type
- Corkscrew
- Item
- Compression Packing Tool Replacement Tips
- Compatible with Manufacturer Model Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
- For Manufacturer Part Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
- Compatible with Mfr. Model Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
- Compatible Manufacturer Part Number
- ZUSA-CPT-2, ZUSA-CPT-3, ZUSA-CPT-42, ZUSA-CPT-43
Dimensions
- Shaft Connection Thread Size
- 1/4"-20
- Overall Length
- 1.875 in
- Wire Rope Length
- 1.875 in
- Length
- 1.875 in
Description
CompressPackToolReplTip,1.875"L,Corkscrw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.