PackExtractr, 5/8"Dia, SolidShaft, Crkscrw
- Mfr # ZUSA-CPT-45
- Zoro # G723509801
product price:Â
$
88.15
/ea
Key Features
Extractor Shaft Style
Solid
Product Type
Packing Extractor
Extractor Tip Style
Corkscrew
Extractor Tip Removability
Fixed
Overall Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CPT-45
- Zoro #
- G723509801
- UPC #
- 197666239704
- Country of Origin
- United States
Dimensions
- Overall Length
- 20 in
- Extractor Diameter
- 5/8 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Extractor Shaft Style
- Solid
- Product Type
- Packing Extractor
- Item
- Packing Extractor
- Extractor Tip Style
- Corkscrew
- Extractor Tip Removability
- Fixed
- Compatible Packing Space - Minimum
- 5/8 in
- Compatible Packing Seal
- Compression Packing
- Compatible Packing Space - Maximum
- Not Rated
Description
Packing Extractor, Overall Length 20 in, Compatible Packing Space - Minimum 5/8 in, Compatible Packing Space - Maximum Not Rated, Product Type Packing Extractor, Compatible with Grainger Part Number Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.