Con-Sert Screws Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Carbon Steel Yellow Zinc, 100 PK

  • Mfr # 14114HS

  • Zoro # G4305673


product price:  $46.79
/pk 100, $0.47/ea

Key Features

Compatible Material
Concrete; Block; Brick; Wood; Vinyl; Light Steel
Sub-Brand
Con-Sert Screws
Material
Carbon Steel
Finish
Yellow Zinc
Head Type
Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
14114HS
Zoro #
G4305673
UPC #
093855114114
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1 1/4 in
Drill Bit Size
11/64"
Minimum Installation Depth
3/4 in
Thread Length
1 1/4 in
Body Length
1 1/4 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Block; Brick; Wood; Vinyl; Light Steel
Sub-Brand
Con-Sert Screws
Material
Carbon Steel
Finish
Yellow Zinc
Head Type
Hex
Drive Type
External Hex
Ultimate Tension Strength (4,000 psi Concrete)
1,650 lb
ICC Approved for Cracked Concrete
No
Edge Distance
1 5/16 in
Type
Heat Treated
Material Grade
Not Graded
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Ultimate Tension (Lbs.)
700 lb
System of Measurement
Inch
Series
Con-Sert Screws
Manufacturer Location
Made in USA
Tip Type
Pointed
Industry Standards
ISO Certified
Removable
Removable
Screw Anchor Type
Concrete Screw Anchor
Material Grade/Class
Not Graded
Minimum Ultimate Tension Strength
700 lb
Maximum Ultimate Tension Strength
1,000 lb
Minimum Ultimate Shear Strength
800 lb
Pack Size
Bulk Pack
Features
Reusable

Description

Concrete Anchor Screw, Anchor Diameter 1/4 in, Overall Length 1 1/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 11/64 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 1,000 lb, Minimum Installation Depth 3/4 in, Ultimate Tension Strength (4,000 psi Concrete) 1,650 lb, Tip Type Pointed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.