Con-Sert Screws Masonry Screw, 5/32" Dia., Flat, 1 in L, Carbon Steel Yellow Zinc, 100 PK

  • Mfr # 08100PS

  • Zoro # G4305637


product price:  $29.15
/pk 100, $0.29/ea

Key Features

Compatible Material
Concrete; Block; Brick; Wood; Vinyl; Light Steel
Sub-Brand
Con-Sert Screws
Material
Carbon Steel
Finish
Yellow Zinc
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08100PS
Zoro #
G4305637
UPC #
093855328108
Country of Origin
United States

Dimensions

Anchor Diameter
5/32"
Overall Length
1 in
Drill Bit Size
1/8"
Minimum Installation Depth
1/2 in
Thread Length
1 in
Body Length
1 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Block; Brick; Wood; Vinyl; Light Steel
Sub-Brand
Con-Sert Screws
Material
Carbon Steel
Finish
Yellow Zinc
Head Type
Flat
Drive Type
Phillips
Ultimate Tension Strength (4,000 psi Concrete)
650 lb
ICC Approved for Un-Cracked Concrete
No
Seismic Approved
No
Material Grade
Not Graded
ICC Approved for Cracked Concrete
No
Ultimate Tension (Lbs.)
250 lb
Type
Heat Treated
Edge Distance
7/8 in
Pack Size
Bulk Pack
Series
Con-Sert Screws
Features
Reusable
Minimum Ultimate Shear Strength
650 lb
Minimum Ultimate Tension Strength
250 lb
System of Measurement
Inch
Material Grade/Class
Not Graded
Industry Standards
ISO Certified
Tip Type
Pointed
Maximum Ultimate Tension Strength
350 lb
Screw Anchor Type
Concrete Screw Anchor
Manufacturer Location
Made in USA
Removable
Removable

Description

Concrete Anchor Screw, Anchor Diameter 5/32 in, Overall Length 1 in, Head Type Flat, Drive Type Phillips, Material Steel, Finish Zinc Yellow, Material Grade/Class Not Graded, Removable Removable, Compatible Material Block, Brick, Concrete, Drill Bit Size 1/8 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Ultimate Tension Strength 350 lb, Minimum Installation Depth 1/2 in, Ultimate Tension Strength (4,000 psi Concrete) 650 lb, Tip Type Pointed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products