Concentric Coupling, 304 SS, 5 x 6 in
Mfr # 4381009340
Zoro # G000441916
product price: $52.49
/eaKey Features
Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381009340
Zoro #
G000441916
UPC #
-
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
5 in
Details
Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Concentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Maximum Operating Pressure
275 psi @ 150 Degrees F
For Pipe Schedule
10
Fitting Side B Type
Butt Weld
Material Grade
304
Description
Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 10, 5 in, Butt Weld, 6 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.