Concentric Coupling, 316 SS, 2 x 3 in
Mfr # 4381012620
Zoro # G200441877
product price: $18.39
/eaKey Features
Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381012620
Zoro #
G200441877
UPC #
-
Country of Origin
China
Dimensions
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Concentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Includes Seal
No
Material Grade
316
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
275 psi @ 150 Degrees F
For Pipe Schedule
10
Description
The ZORO SELECT 4381012620 is a stainless steel concentric reducer that connects 2 in NPS to 3 in NPS with butt weld connections while preserving centerline alignment. It provides an axial transition between 2 in NPS and 3 in NPS.
Key Features:
- Material: 316 stainless steel
- Fitting Side A: 2 in Nominal Pipe Size, Butt Weld connection type
- Fitting Side B: 3 in Nominal Pipe Size, Butt Weld connection type
- Pipe Schedule: 10, indicating compatibility with Schedule 10 piping
- Maximum Operating Pressure: 275 psi @ 150°F
- Standards: ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color: Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.