Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Coupling, 316 SS, 3/4 x 2 in

  • Mfr # 4381012510

  • Zoro # G200442034


product price: $30.39
/ea

Key Features

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381012510
Zoro #
G200442034
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Concentric Reducer
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Includes Seal
No
For Pipe Schedule
10
Includes Pre-Applied Thread Sealant
No
Material Grade
316
Maximum Operating Pressure
275 psi @ 150 Degrees F

Description

The ZORO SELECT - 4381012510 is a stainless steel concentric reducer for connecting two pipes of different diameters with centerline alignment. It provides a smooth axial transition between different pipe sizes. This fitting features butt weld connections on both ends, accommodating a 3/4 inch nominal pipe size on Side A and a 2 inch nominal pipe size on Side B. Manufactured from 316 stainless steel, it is rated for operation within the specified pipe schedule and pressure/temperature ranges. The fitting has a silver finish and is manufactured in accordance with ASTM A403, ASTM A960, ASTM B16.9, and MSS SP-43 standards.

Key Features:

  • Material Grade: 316 stainless steel
  • Connection Type: Butt weld on both Side A (3/4 in) and Side B (2 in)
  • Pipe Schedule Compatibility: 10
  • Rated for a maximum operating pressure of 275 psi at 150°F
  • Color: Silver
  • Standards: ASTM A403; ASTM A960; ASTM B16.9; MSS SP-43
  • Does not include pre-applied thread sealant or seals
  • Specific Shape: Concentric Reducer Coupling for aligned centerline pipe transitions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.