Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Coupling, 316 SS, 4 x 6 in

  • Mfr # 4381019330

  • Zoro # G700441537


product price: $69.59
/ea

Key Features

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Material Grade
316
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381019330
Zoro #
G700441537
UPC #
-
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
6 in
Fitting Side A Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Concentric Reducer
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Material Grade
316
Maximum Operating Pressure
Refer to Specification
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
For Pipe Schedule
40

Description

Concentric Reducer Coupling, Stainless Steel, 316, For Pipe Schedule 40, 4 in, Butt Weld, 6 in, Butt Weld, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.