Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Reducer, 14"x6", 125, Flg, Black

  • Mfr # 4319000456

  • Zoro # G1556243


product price: $902.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size - Pipe Fitting
14" x 6"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319000456
Zoro #
G1556243
UPC #
092201252708
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
14" x 6"
Pipe Size (Fittings)
14" x 6"

Details

Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Item
Concentric Reducer

Description

Concentric Reducer,14 In.x6 In.,125,Flg,Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.