Concentric Reducer, 24"x12", 125, Flg, Black
Mfr # 4319000524
Zoro # G1556523
product price: $2,921.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
Key Features
Pipe Size - Pipe Fitting
24" x 12"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4319000524
Zoro #
G1556523
UPC #
092201252944
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
24" x 12"
Pipe Size (Fittings)
24" x 12"
Details
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Item
Concentric Reducer
Description
Concentric Reducer,24 In.x12 In.,125,Flg,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.