Concentric Reducer, 304 SS, 3/4 x 1 1/2 in
Mfr # 4381016060
Zoro # G700441773
product price: $27.89
/eaKey Features
Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side A Nominal Pipe Size
3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381016060
Zoro #
G700441773
UPC #
-
Country of Origin
China
Dimensions
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Details
Specific Fitting Shape
Concentric Reducer Coupling
Pipe Fitting Material
Stainless Steel
Item
Concentric Reducer
Color
Silver
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Fitting Side B Type
Butt Weld
Includes Seal
No
For Pipe Schedule
40
Fitting Side A Type
Butt Weld
Maximum Operating Pressure
Refer to Specification
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Description
Concentric Reducer Coupling, Stainless Steel, 304, For Pipe Schedule 40, 3/4 in, Butt Weld, 1 1/2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.