Zoro Homepage

Concentric Reducer, 8"x4", 125, Flg, Black

  • Mfr # 4319000404

  • Zoro # G1556322


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
8" x 4"
Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Standards
ANSI/AWWA C110/A21.10, ASME B16.1, ASTM A126, ASTM A48, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4319000404
Zoro #
G1556322
UPC #
092201252593
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
8" x 4"
Pipe Size (Fittings)
8" x 4"

Details

Pipe Fitting Material
Cast Iron
Specific Fitting Shape
Concentric Reducer
Basic Pipe Fitting Material
Metal
Standards
ANSI/AWWA C110/A21.10, ASME B16.1, ASTM A126, ASTM A48, UL Listed
Basic Pipe Fitting Shape
Reducer
Item
Concentric Reducer
Color
Black
Class
Class 125
Fitting Side B Gender
Female

Description

Concentric Reducer Coupling, Cast Iron, Class Class 125, Female

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.