Concentric Reducer, Carbon Steel, 1895 psi
Mfr # 090-040-012
Zoro # G8103374
product price: $152.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class STD
Pipe Size
4" x 1-1/2"
Fitting Schedule/Class
Class STD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
090-040-012
Zoro #
G8103374
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
4" x 1-1/2"
Pipe Size - Pipe Fitting
4" x 1-1/2"
Pipe Size (Fittings)
4" x 1-1/2"
Fitting Side A Nominal Pipe Size
4 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Details
Item
Concentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class STD
Fitting Schedule/Class
Class STD
Fitting Connection Type
Buttweld
Max. Pressure
1895 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Reducer
Compliance
A234 WPB
Specific Pipe Fitting Shape
Concentric Reducer
Temp. Range
-20 Degrees to 650 Degrees F
Standards
ASME B16.9
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Class
Class STD
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Description
Concentric Reducer Coupling, Carbon Steel, Class Class STD, 4 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.