Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concentric Reducer, Carbon Steel, 3178 psi

  • Mfr # 091-030-020

  • Zoro # G8444292


product price: $66.39
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
3" x 2"
Pipe Size - Pipe Fitting
3" x 2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091-030-020
Zoro #
G8444292
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
3" x 2"
Pipe Size - Pipe Fitting
3" x 2"
Pipe Size (Fittings)
3" x 2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
3 in

Details

Item
Concentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class XS
Standards
ASME B16.9
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Connection Type
Buttweld
Specific Pipe Fitting Shape
Concentric Reducer
Compliance
A234 WPB
Basic Pipe Fitting Shape
Reducer
Max. Pressure
3178 psi
Includes Seal
No
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Class
Class XS
Includes Pre-Applied Thread Sealant
No

Description

Concentric Reducer Coupling, Carbon Steel, Class Class XS, 3 in, Butt Weld, 2 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.