Concentric Reducer, Carbon Steel, 3422 psi
Mfr # 091-020-002
Zoro # G7803162
product price: $350.99
/ea
Free Shipping & Returns
Key Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2" x 1/2"
Specific Pipe Fitting Shape
Concentric Reducer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
091-020-002
Zoro #
G7803162
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
2" x 1/2"
Pipe Size - Pipe Fitting
2" x 1/2"
Pipe Size (Fittings)
2" x 1/2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Item
Concentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Specific Pipe Fitting Shape
Concentric Reducer
Basic Pipe Fitting Shape
Reducer
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class XS
Compliance
A234 WPB
Basic Pipe Fitting Material
Metal
Standards
ASME B16.9
Max. Pressure
3422 psi
Fitting Connection Type
Buttweld
Fitting Side A Type
Butt Weld
Class
Class XS
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Butt Weld
Includes Seal
No
Description
Concentric Reducer Coupling, Carbon Steel, Class Class XS, 2 in, Butt Weld, 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.