Zoro Homepage

Concentric Reducer, Carbon Steel, 3591 psi

  • Mfr # 091-022-010

  • Zoro # G7916544


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
2-1/2" x 1"
Max. Pressure
3591 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091-022-010
Zoro #
G7916544
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
2-1/2" x 1"
Pipe Size - Pipe Fitting
2-1/2" x 1"
Pipe Size (Fittings)
2-1/2" x 1"
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 in

Details

Item
Concentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Max. Pressure
3591 psi
Specific Pipe Fitting Shape
Concentric Reducer
Basic Pipe Fitting Shape
Reducer
Temp. Range
-20 Degrees to 650 Degrees F
Compliance
A234 WPB
Fitting Connection Type
Buttweld
Standards
ASME B16.9
Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
Butt Weld
Fitting Side B Type
Butt Weld
Includes Seal
No
Class
Class XS

Description

Concentric Reducer Coupling, Carbon Steel, Class Class XS, 2 1/2 in, Butt Weld, 1 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.