Zoro Homepage

Concentric Reducer, Carbon Steel, 3969 psi

  • Mfr # 091-012-011

  • Zoro # G7841206


product price: $55.29
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Pipe Size
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
091-012-011
Zoro #
G7841206
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Item
Concentric Reducer
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Concentric Reducer
Pipe Fitting Schedule/Class
Class XS
Specific Pipe Fitting Shape
Concentric Reducer
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class XS
Max. Pressure
3969 psi
Standards
ASME B16.9
Fitting Connection Type
Buttweld
Basic Pipe Fitting Shape
Reducer
Compliance
A234 WPB
Basic Pipe Fitting Material
Metal
Includes Seal
No
Fitting Side B Type
Butt Weld
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Class
Class XS

Description

Concentric Reducer Coupling, Carbon Steel, Class Class XS, 1 1/2 in, Butt Weld, 1 1/4 in, Butt Weld

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.