Concrete Screw, #10-12 Dia., Flat, 3 1/2 in L, 18-8 Stainless Steel Plain, 400 PK

  • Mfr # 1056APF188

  • Zoro # G7576109


product price:  $144.99
/pk 400, $0.36/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#10-12
Overall Length
3 1/2 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1056APF188
Zoro #
G7576109
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#10-12
Overall Length
3 1/2 in
Thread Length
3 1/2 in
Anchor Size
10-12 x 3 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Phillips

Description

Anchor Screws,10-12x3 1/2,Phil F,PK400, Package Quantity 400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.