
Concrete Screw, #10-12 Dia., Flat, 4 in L, Steel Zinc Plated, 500 PK
Mfr # 1064APF
Zoro # G7575357
product price:Â $124.99
/pk 500, $0.25/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#10-12
Overall Length
4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1064APF
Zoro #
G7575357
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-12
Overall Length
4 in
Thread Length
4 in
Anchor Size
10-12 x 4 in
Drill Size
5/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,10-12X4,Phil Flat,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.