
Concrete Screw, #10-12 Dia., Oval, 1 in L, Steel Zinc Plated, 6000 PK
Mfr # 1016APO
Zoro # G7577274
product price:Â $431.99
/pk 6000, $0.07/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1016APO
Zoro #
G7577274
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-12
Overall Length
1 in
Thread Length
1 in
Anchor Size
10-12 x 1 in
Drill Size
3/16 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,10-12x1,Phil OVAL,PK6000, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.