
Concrete Screw, #10-16 Dia., Pan, 1 in L, Steel Zinc Plated, 5000 PK
Mfr # 1016ABPP
Zoro # G7611635
product price:Â $214.99
/pk 5000, $0.04/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#10-16
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1016ABPP
Zoro #
G7611635
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-16
Overall Length
1 in
Thread Length
1 in
Anchor Size
10-16 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,10-16x1,Phil Pan,PK5000, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.