
Concrete Screw, #10-16 Dia., Truss, 5/8 in L, 18-8 Stainless Steel Plain, 3000 PK
Mfr # 1010ABPT188
Zoro # G7562748
product price:Â $609.99
/pk 3000, $0.20/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010ABPT188
Zoro #
G7562748
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#10-16
Overall Length
5/8 in
Max. Work Thickness
3 in
Thread Length
5/8 in
Anchor Size
10-16 x 5/8 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
23,266
Type
Self Threading
Seismic Approved
No
Description
Anchor Screws,10-16X5/8,Phil TR,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.