Concrete Screw, #12-14 Dia., Flat, 1 3/4 in L, Steel Zinc Plated, 2500 PK

  • Mfr # 1228ABPF

  • Zoro # G7608065


product price:  $354.99
/pk 2500, $0.14/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
#12-14
Overall Length
1 3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1228ABPF
Zoro #
G7608065
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
#12-14
Overall Length
1 3/4 in
Thread Length
1 3/4 in
Anchor Size
12-14 x 1 3/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips

Description

Anchor Screws,12-14x1 3/4,Phil,PK2500, Package Quantity 2500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.