Concrete Screw, #12-14 Dia., Oval, 1 1/4 in L, 18-8 Stainless Steel Plain, 1000 PK

  • Mfr # 1220ABPO188

  • Zoro # G7610183


product price:  $255.99
/pk 1000, $0.26/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Oval
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1220ABPO188
Zoro #
G7610183
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#12-14
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
12-14 x 1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Oval
Drive Type
Phillips

Description

12-14X1 1/4 Phillips Oval Self Tapping Screw Type AB Fully Threaded 18-8 Stainless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.