
Concrete Screw, #12-14 Dia., Truss, 1 in L, Steel Zinc Plated, 3000 PK
Mfr # 1216ABPT
Zoro # G7562276
product price:Â $390.99
/pk 3000, $0.13/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Wood
Anchor Diameter
#12-14
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1216ABPT
Zoro #
G7562276
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
#12-14
Overall Length
1 in
Thread Length
1 in
Drill Size
5/32 in
Anchor Size
12-14 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Zinc Plated
Head Type
Truss
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,12-14x1,Phil TRUS,PK3000, Package Quantity 3000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.