Concrete Screw, #14-10 Dia., Hex, 3/4 in L, Steel Zinc Plated, 3000 PK
- Mfr # 1412APW
- Zoro # G7581815
product price:Â
$
623.99
/pk of 3000, $0.21/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#14-10
Material
Steel
Finish
Zinc Plated
Head Type
Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1412APW
- Zoro #
- G7581815
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Diameter
- #14-10
- Overall Length
- 3/4 in
- Thread Length
- 3/4 in
- Anchor Size
- 14-10 x 3/4 in
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Zinc Plated
- Head Type
- Hex
- Drive Type
- Phillips
Description
Anchor Screws,14-10x3/4,Phil HE,PK3000, Package Quantity 3000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.