
Concrete Screw, #14-10 Dia., Oval, 2 in L, Steel Zinc Plated, 1250 PK
Mfr # 1432APO
Zoro # G7577019
product price:Â $151.99
/pk 1250, $0.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1432APO
Zoro #
G7577019
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#14-10
Overall Length
2 in
Thread Length
2 in
Anchor Size
14-10 x 2 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Oval
Drive Type
Phillips
Description
14-10X2 Phillips Oval Self Tapping Screw Type A Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.