
Concrete Screw, #14-10 Dia., Pan, 4 in L, Steel Zinc Plated, 300 PK
Mfr # 1464APP
Zoro # G7578656
product price:Â $118.99
/pk 300, $0.40/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
#14-10
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1464APP
Zoro #
G7578656
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#14-10
Overall Length
4 in
Thread Length
4 in
Anchor Size
14-10 x 4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Zinc Plated
Head Type
Pan
Drive Type
Phillips
Description
Anchor Screws,14-10X4,Phil Pan F,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.