Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Concrete Screw, 1/4"-14 Dia., Flat, 1 1/4 in L, Steel Black Oxide, 2000 PK

  • Mfr # 1420ABPFB

  • Zoro # G7608984


product price: $291.99
/pk 2000, $0.15/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Anchor Diameter
1/4"-14
Material
Steel
Finish
Black Oxide
Head Type
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1420ABPFB
Zoro #
G7608984
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"-14
Overall Length
1 1/4 in
Thread Length
1 1/4 in
Anchor Size
1/4-14 x 1 1/4 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Flat
Drive Type
Phillips

Description

Anchor Screws,1/4-14x1 1/4,Phil,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.