Concrete Screw, 1/4"-14 Dia., Flat, 3/4 in L, Steel Black Oxide, 3500 PK
- Mfr # 1412ABPFB
- Zoro # G7608896
product price:Â
$
429.99
/pk of 3500, $0.12/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"-14
Material
Steel
Finish
Black Oxide
Head Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1412ABPFB
- Zoro #
- G7608896
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Anchor Diameter
- 1/4"-14
- Overall Length
- 3/4 in
- Thread Length
- 3/4 in
- Anchor Size
- 1/4-14 x 3/4 in
Details
- Item
- Concrete Screw
- Compatible Material
- Concrete
- Material
- Steel
- Finish
- Black Oxide
- Head Type
- Flat
- Drive Type
- Phillips
Description
Anchor Screws,1/4-14x3/4,Phil F,PK3500, Package Quantity 3500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.