
Concrete Screw, 1/4"-14 Dia., Flat, 1 in L, Steel Zinc Plated, 3000 PK
Mfr # 1416ABPU
Zoro # G7563868
product price:Â $390.99
/pk 3000, $0.13/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"-14
Overall Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416ABPU
Zoro #
G7563868
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
1 in
Thread Length
1 in
Anchor Size
1/4-14 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Zinc Plated
Head Type
Flat
Drive Type
Phillips
Ultimate Tension (Lbs.)
250
Type
Heat Treated
ICC Approved for Un-Cracked Concrete
No
Edge Distance
7/8 in
Description
1/4-14X1 Phillips Flat Undercut Self Tapping Screw Type A B Fully Threaded Zinc And Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.