Concrete Screw, 1/4"-14 Dia., Oval, 1 1/2 in L, Steel Black Oxide, 1250 PK

  • Mfr # 1424ABPOB

  • Zoro # G7610759


product price:  $170.99
/pk 1250, $0.14/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Oval
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1424ABPOB
Zoro #
G7610759
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"-14
Overall Length
1 1/2 in
Thread Length
1 1/2 in
Anchor Size
1/4-14 x 1 1/2 in

Details

Item
Concrete Screw
Compatible Material
Concrete
Material
Steel
Finish
Black Oxide
Head Type
Oval
Drive Type
Phillips

Description

Anchor Screws,1/4-14x1 1/2,Phil,PK1250, Package Quantity 1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.