
Concrete Screw, 1/4"-14 Dia., Pan, 3/4 in L, 18-8 Stainless Steel 1000 PK
Mfr # 1412ABPP188
Zoro # G7560133
product price:Â $422.99
/pk 1000, $0.42/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete
Anchor Diameter
1/4"-14
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1412ABPP188
Zoro #
G7560133
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
3/4 in
Max. Work Thickness
3 1/4 in
Thread Length
3/4 in
Anchor Size
1/4-14 x 3/4 in
Details
Item
Concrete Screw
Compatible Material
Concrete
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
Yes
Ultimate Tension (Lbs.)
14,525
Edge Distance
1 3/4 in
Description
1/4-14X3/4 Phillips Pan Self Tapping Screw Type AB Fully Threaded 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.