Concrete Screw, 1/4"-14 Dia., Pan, 5/8 in L, Steel Black Oxide, 4000 PK

  • Mfr # 1410ABPPB

  • Zoro # G7561007


product price:  $472.99
/pk 4000, $0.12/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Wood
Anchor Diameter
1/4"-14
Material
Steel
Finish
Black Oxide
Head Type
Pan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1410ABPPB
Zoro #
G7561007
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
1/4"-14
Overall Length
5/8 in
Thread Length
5/8 in
Anchor Size
1/4-14 x 5/8 in
Drill Size
3/16 in

Details

Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
Steel
Finish
Black Oxide
Head Type
Pan
Drive Type
Phillips
Type
Masonry Screw

Description

Anchor Screws,1/4-14X5/8,Phil P,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.