
Concrete Screw, 1/4"-14 Dia., Truss, 1 in L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 1416ABPT188
Zoro # G7563003
product price:Â $415.99
/pk 1000, $0.42/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Wood
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1416ABPT188
Zoro #
G7563003
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
1/4"-14
Overall Length
1 in
Thread Length
1 in
Drill Size
5/32 in
Anchor Size
1/4-14 x 1 in
Details
Item
Concrete Screw
Compatible Material
Concrete; Wood
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Truss
Drive Type
Phillips
Type
Masonry Screw
Description
Anchor Screws,1/4-14x1,Phil TRU,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.